To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Packaging:Bottle
- Description:Microsphere Size, 1.0 µm
- Size:0.993 ±0.021 nm
- Certification:0.010 µm (1.0%)
- Volume:15 ml
- Supplier No.:70894
Specifications
About this item
Particle-size standards are certified for mean diameter and are traceable to the National Bureau of Standards (NBS). Duke Scientific's new line of standards in the submicrometer size range is called Nanosphere Size Standards™, and monosized polymer microspheres.
Nanosphere Size Standards are highly uniform polystyrene spheres calibrated in billionths of a meter (nanometer) with NBS traceable methodology. Nanosphere size standards are used in the calibration of electron microscopes, aerosol and liquid particle studies, chromatography columns, and laser light scattering studies. The 20 to 1000 nm range is suitable for checking the size of bacteria, viruses, ribosomes and sub-cellular components.
Monosized polymer microspheres are the most uniform spheres available. For the highest level of measurement accuracy in the 1 to 40 micron size, this series of size standards is recommended.