Specifications
- W×L:30.5 x 15.2 cm (12 x 6")
- Description:Bucket Refill Only
- Cat. no.:CA89194-380
- Supplier No.:06471
Specifications
About this item
The WETTASK™ Refillable wiper system is an easy-to-use and incredibly versatile alternative to using a spray bottle or open bucket in combination with a rag.
Systems offer multiple wiping materials designed for the chemical solutions required to fit specific cleaning tasks. The enclosed system design helps to avoid contamination of the wipers and cleaning solution when in use. This reduces exposure to chemical vapors and splash, as well as the risk of chemical spills. Systems allow users the versatility of adding preferred disinfecting solutions, and preparing buckets ahead of time. System portability enables users to spot clean germ "hot zones" without the hassle of a full cleaning cart. Controlled chemical usage keeps costs low and elliminates waste. No laundering is required. Cases are available with or without a bucket or cannister included.
- System portability enables users to spot clean germ 'hot zones' without the hassle of a full cleaning cart
- Controlled chemical usage keeps costs low and elliminates waste
- No laundering is required
- Offers multiple wiping materials designed for the chemical solutions required to fit specific cleaning tasks
- Solvents, Detergents, and Water-Based Cleaners utilize HYDROKNIT™ material
- Compact, self-contained wet wiping system is safe, simple, and reliable
The WETTASK™ Refillable wiper system is an easy-to-use and incredibly versatile alternative to using a spray bottle or open bucket in combination with a rag.
The enclosed system design helps to avoid contamination of the wipers and cleaning solution when in use. This reduces exposure to chemical vapors and splash, as well as the risk of chemical spills. Systems allow users the versatility of adding preferred disinfecting solutions, and preparing buckets ahead of time.
The enclosed system design helps to avoid contamination of the wipers and cleaning solution when in use. This reduces exposure to chemical vapors and splash, as well as the risk of chemical spills. Systems allow users the versatility of adding preferred disinfecting solutions, and preparing buckets ahead of time.
Three different wipers are available, depending upon the chemical solution being used. This hydro-entangled, cellulose/polypropylene material is manufactured without chemical binders or adhesives. Disinfectants and Sanitizers utilize spunlace material. Bleach, Disinfectants, and Sanitizers utilize meltblown material, which is compatible with Quaternary Amine Disinfectants.
Wipers provide a cloth-like feel. Typical system applications include surface preparation, surface cleaning, sanitizing, disinfecting, cleaning and removing soil, oil, or grease, and solvent application. Wiper color: white.