SP Bel-Art Frio-Temp® Calibrated Electronic Verification Thermometers for Freezers, Refrigerators, Incubators and Ovens, Bel-Art Products, a part of SP
Catalog #: 89217-956
Supplier: Bel-Art Products, a Part of SP
Specifications
- Resolution:0.1°C/°F
- Description:Thermometer with Max./Min., Temperature Hold, AAA battery
- Temperature resolution:0.1°C/°F
- Probe cable length:1.5 m (4.9')
- W×H:63×97 mm (2.5×3.8")
- Calibration Points:0, 100°C
- Accuracy:±0.5 °C from –20/70 °C, ±1 °C from 70/120 °C, otherwise ±2 °C
- Probe:80 mm (3.2") angled stainless steel in 30 ml glass bottle/glass beads
- Range:–50/200°C (–58/392°F)
- Supplier No.:610000000
Specifications
About this item
Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens.
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized, CE marked
Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Caution: Note: Plastic bottles as indicated in table cannot be used in ovens.
Customers Who Bought This Also Bought