SP Bel-Art H-B Easy-Read™ Environmentally Friendly, General Purpose Liquid-In-Glass Thermometers, Bel-Art Products, a part of SP
Catalog #: 89217-924
Supplier: Bel-Art Products, a Part of SP
Specifications
- Accuracy:±1 °C, ±1.5 °C above 100 °C, ±2.5 °C above 200 °C, ±3 °C above 230 °C
- Length:350 mm (14”)
- Description:General-Purpose Thermometer
- Environmentally Preferable:Safer Human and Environmental Health
- Cat. no.:89217-924
- Divisions:1 °C
- Range:−10...+260 °C
- Immersion:76 mm (3”)
- Supplier No.:603020000
Specifications
About this item
EnviroKleen™ certified thermometers feature black, non-toxic, biodegradable, Enviro-Safe® liquid against lead-free, yellow back glass for easy readability and fewer reading errors.
- Non-toxic and biodegradable liquid
- Lead-free
- Yellow back glass
- Easy to read
EnviroKleen™ certified thermometers feature black, non-toxic, biodegradable, Enviro-Safe® liquid against lead-free, yellow back glass for easy readability and fewer reading errors.
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Ordering information: Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability. Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Customers Who Bought This Also Bought