SP Bel-Art FRIO-Temp® High Precision Verification Thermometer, Bel-Art Products, a part of SP
Catalog #: 89217-856
Supplier: Bel-Art Products, a Part of SP
Specifications
- Accuracy:0.2 °C
- Length:210 mm (81/4")
- Description:FRIO-Temp® High Precision Thermometer
- Cat. no.:89217-856
- Divisions:0.1
- Application:Freezer
- Range:−25...−5 °C
- Supplier No.:610010100
Specifications
About this item
FRIO-Temp® Thermometers are used to verify temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST.
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- Insert thermometer into the bottle and place near the samples for best results
- Feature permanently fused markings and white lead free glass
Each item features PFA safety coating, a multi-language (English, French, German, Italian, Portuguese, Spanish) Statement of Accuracy and Traceability and individual serial number. Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications: NIST.
Customers Who Bought This Also Bought