To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Sterile
- Volume:5 ml
- Description:Sterile syringes
- Packaging:100/box
- Tip Style:Luer-Slip
- For Use With:Human, laboratory, and veterinary use
- Graduations:0.2 ml
- Type:Centric tip, luer slip
- Supplier No.:4050.000VZ
Specifications
About this item
NORM-JECT® syringes feature medical-grade plastics, including a polypropylene barrel and a polyethylene plunger. Great value at reasonable costs.
- Sterile
- Certified DNA free
- Latex free
- Rubber free
- Silicone free
- Styrene free
- DEHP free
NORM-JECT® syringes feature medical-grade plastics, including a polypropylene barrel and a polyethylene plunger. Great value at reasonable costs.
These syringes are the choice for any situation needing an inert, non-reactive syringe. Because of their composition, these syringes are indicated for Nuclear Medicine, Amniocentisis, IVF, embryo-transfer, chromatography and many laboratory procedures. They are more chemically resistant than rubber tipped syringes. These inert syringes do not contain contaminates often associated with disposables.
The syringes can be used for sampling, mixing, and filtering. They are smooth drawing with a positive safety stop to prevent accidental spills. They feature accurate, easy-to-read increments. Their dose saver design minimizes waste, saving up to 4.5 ml of medication per 100 syringes used, as compared to non-low-deadspace Luer syringes (Actual savings may vary).