VWR® Test Tube Racks
Catalog #: 89215-724
Supplier: VWR International
Specifications
- Dimensions:13.1L X 13.1W X 7H cm (55/32 x 55/32 x 23/4")
- Color:Blue
- No. of Holes:36
- Cat. no.:89215-724
- For Tube O.D.:16 mm
Specifications
About this item
VWR® Test Tube Racks are available in both nylon glass filled or polypropylene options.
- Both glass filled or polypropylene options are easy to handle
- Racks may be used in an incubator, fume hood, refrigerator, or for benchtop applications
- Autoclavable
- No assembly required
Racks are a single piece molded from either nylon 6 glass fiber reinforced material, or polypropylene.
Customers Who Bought This Also Bought