VWR® Test Tube Racks
Catalog #: 89215-720
Supplier: VWR International
Specifications
- Dimensions:10.7L X 10.7W X 5.75H cm (47/32 x 47/32 x 29/32")
- Color:Red
- No. of Holes:36
- Cat. no.:89215-720
- For Tube O.D.:13 mm
Specifications
About this item
VWR® Test Tube Racks are available in both nylon glass filled or polypropylene options.
- Both glass filled or polypropylene options are easy to handle
- Racks may be used in an incubator, fume hood, refrigerator, or for benchtop applications
- Autoclavable
- No assembly required
Racks are a single piece molded from either nylon 6 glass fiber reinforced material, or polypropylene.
Customers Who Bought This Also Bought