VWR® Mechanical Cryogenic Freezer Boxes without Dividers
Catalog #: 89214-776
Supplier: VWR International
Small Business Enterprise
Specifications
- Dimensions:13.2L×13.2W×10.2H cm (51/5×51/5×4"), including lid
- Description:4" Mechanical Cryogenic box, no drain slots, no grids
- Cat. no.:89214-776
Specifications
About this item
These Mechanical Cryogenic Freezer Boxes without dividers are constructed of durable fiberboard with a protective moisture repellent coating.
Two and three inch high boxes are available and accommodate optional fiberboard dividers. VWR® Freezer Boxes can be used with most manufacturer's upright and chest freezer racks in general purpose and ultra low mechanical freezers.
Customers Who Bought This Also Bought