Order Entry
ContactUsLinkComponent
Box Only, W/O Drainage Slots/Holes, 5 inch X 5 inch X 3 inch
VWR® Mechanical Cryogenic Freezer Boxes without Dividers
Catalog #: 89214-768
Supplier:  VWR International
Small Business Enterprise
Box Only, W/O Drainage Slots/Holes, 5 inch X 5 inch X 3 inch
VWR® Mechanical Cryogenic Freezer Boxes without Dividers
Catalog #: 89214-768
Supplier:  VWR International
Small Business Enterprise

Specifications

  • Dimensions:
    13.2L×13.2W×7.6H cm (51/5×51/5×3"), including lid
  • Description:
    3" Mechanical Cryogenic box, no drain slots, no grids
  • Cat. no.:
    89214-768

Specifications

About this item

These Mechanical Cryogenic Freezer Boxes without dividers are constructed of durable fiberboard with a protective moisture repellent coating.

Two and three inch high boxes are available and accommodate optional fiberboard dividers. VWR® Freezer Boxes can be used with most manufacturer's upright and chest freezer racks in general purpose and ultra low mechanical freezers.

Customers Who Bought This Also Bought