Order Entry
ContactUsLinkComponent
Rack, Stainless Steel
VWR® Upright Freezer Racks for 3" Boxes, Stainless Steel
Catalog #: 89214-674
Supplier:  VWR International
Small Business Enterprise
Rack, Stainless Steel
VWR® Upright Freezer Racks for 3" Boxes, Stainless Steel
Catalog #: 89214-674
Supplier:  VWR International
Small Business Enterprise

Specifications

  • Capacity:
    12
  • Dimensions:
    564D×140W×238H mm (22³/₁₆×5¹/₂×9³/₈")
  • Description:
    Stainless steel rack for upright freezer (4 deep × 3" high)
  • Cat. no.:
    89214-674
  • Style:
    Side access
  • For Use With:
    Standard 3" boxes

Specifications

About this item

Durable stainless steel freezer racks facilitate organization and maximize valuable storage space.

  • Stainless steel construction
  • Sturdy handle design
  • Easy to reorder

Racks feature sturdy handles. Racks accommodate 3" high boxes with side access or drawer configurations. Reorder by simply scanning the QR code with your smartphone or tablet.

Customers Who Bought This Also Bought