VWR® Upright Freezer Racks for 2" Boxes, Stainless Steel
Catalog #: 89214-666
Supplier: VWR International
Small Business Enterprise
Specifications
- Capacity:20
- Description:Stainless Steel Rack for Upright Freezer (4 deep x 5 high)
- Cat. no.:89214-666
- Style:Drawer
- W×D×H:140×566×300 mm (51/2×225/16×1113/16")
- For Use With:Standard 2" Boxes
Specifications
About this item
Durable stainless steel freezer racks facilitate organization and maximize valuable storage space.
- Racks feature sturdy handles
- Racks accommodate 2" high boxes with drawer configurations
- Stainless steel construction
Reorder by simply scanning the QR code with smartphone or tablet.
Customers Who Bought This Also Bought