Order Entry
ContactUsLinkComponent
Rack, With Drawers, Stainless Steel
VWR® Upright Freezer Racks for 2" Boxes, Stainless Steel
Catalog #: 89214-664
Supplier:  VWR International
Small Business Enterprise
VWR® Upright Freezer Racks for 2" Boxes, Stainless Steel
Catalog #: 89214-664
Supplier:  VWR International
Small Business Enterprise

Specifications

  • Capacity:
    16
  • Description:
    Stainless Steel Rack for Upright Freezer (4 deep x 4 high)
  • Cat. no.:
    89214-664
  • Style:
    Drawer
  • W×D×H:
    140×566×240 mm (51/2×225/16×97/16")
  • For Use With:
    Standard 2" Boxes

Specifications

About this item

Durable stainless steel freezer racks facilitate organization and maximize valuable storage space.

  • Racks feature sturdy handles
  • Racks accommodate 2" high boxes with drawer configurations
  • Stainless steel construction

Reorder by simply scanning the QR code with smartphone or tablet.

Customers Who Bought This Also Bought