Corning® Preassembled Closed Systems Solution Centrifuge Tubes, with Dip Tube, 50 ml, Corning
Catalog #: 89214-346
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:50 ml
- Sterility:Sterile
- Description:Corning® 50mL PP Preassembled Closed Systems Solution Centrifuge Tubes, Self-Standing, with Dip Tube, Sterile
- Environmentally Preferable:Low Manufacturing Impact
- Material:PP
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Cap material:Polypropylene
- Maximum RCF:3000×g
- Supplier No.:11705
Specifications
About this item
Corning® 50 ml clear polypropylene (PP) preassembled closed systems self-standing centrifuge tubes.
- Advanced polyethylene CentriStar™ caps
- Conical self-standing bottom style, with graduations and diptube
The CentriStar™ cap has an easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping. This leak-proof design comes with a revolutionary plug feature that virtually eliminated all seepage when used under recommended conditions.
Please check our Technical Information Listing for information on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.
Customers Who Bought This Also Bought