KOGO™ TPA Cleanroom Tape
Catalog #: TWTPA1048CL
Supplier: Texwipe
Specifications
- Length:36 yds.
- Width:2.5 cm (1")
- Color:Clear
- Description:LDPE tape backing with acrylic adhesive
- Supplier No.:TPA1048CL
Specifications
About this item
These tapes are constructed of low density polyethylene backing with an acrylic adhesive
- Easy identification, protection and storage
- Reduces need for cutting or splicing tape with available width options
- Holds to irregular shapes and creates proper seal/protection
These tapes are available in five colors and four widths. Also they are ideal for color coding and product identification, and its high conformability makes it well suited for sealing and packaging materials in critical environments.
This construction is low in halogens, leachable chlorides and heavy metals, providing users with the ideal cleanroom tape solution.
Ordering information: Tapes are available in press-and-seal cleanroom bags and also gamma irradiated tapes are available.
Customers Who Bought This Also Bought