Order Entry
ContactUsLinkComponent
5Ml Transfer Pipet, Graduated
Transfer Pipettes, Globe Scientific
Catalog #: 89209-804
Supplier:  Globe Scientific
5Ml Transfer Pipet, Graduated
Transfer Pipettes, Globe Scientific
Catalog #: 89209-804
Supplier:  Globe Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Capacity:
    5 ml
  • Sterility:
    Sterile
  • Description:
    Transfer Pipet, Graduated to 1 mL
  • Cat. no.:
    89209-804
  • Packaging:
    Individually Wrapped
  • Bulb Draw:
    3.4 ml
  • Supplier No.:
    137038

Specifications

About this item

The nonsterile transfer pipettes are packaged in a unique dispenser box.

This compact and convenient box is ideal for bench-top use. The hinged front panel opens for quick access to the pipettes and can be closed when not in use to keep the contents clean. Each dispenser box contains 500 pipettes.

Customers Who Bought This Also Bought