Black Phenolic Dropper Assembly, Qorpak®
Catalog #: 89210-112
Supplier: Qorpak
Small Business Enterprise
Specifications
- Cap Size:20 mm
- Size:20 mm
- Cat. no.:89210-112
- Supplier No.:CAP-05742
Specifications
About this item
Dropper assemblies feature a glass tube with black polypropylene closure and rubber squeeze bulb
Tip opening has a 3.0 mm outside diameter.
Customers Who Bought This Also Bought