VWR® Advanced Disposable Sleeve
Catalog #: 89208-810
Supplier: VWR International
Specifications
- Clothing Size:XL
- Garment application:Laboratory
- Length:54.6 cm (21.5")
- Color:White
- Description:VWR® Advanced Protection Sleeve
Specifications
About this item
Sleeves provide reliable protection in laboratory, electrical, pharmaceutical, food, industrial, and cleanroom applications.
- Disposable fabrication
- Reliable protection in a variety of applications
Disposable non-woven sleeve is made of 56gsm SF fabric. The Advanced Protection sleeve features a knit cuff one at end, and sonic-welded seams.
Certifications: ISO9001
Customers Who Bought This Also Bought