Zetex Reversible Heat Resistant Mitts, Newtex
Catalog #: 32885-508
Supplier: Newtex Industries
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:One size
- Length:35.6 cm (14")
- Supplier No.:2100031
Specifications
About this item
Protection from temperatures up to 538 °C (1000 °F).
- Double stitched and reinforced
- Premium wool liner
- 35.6 cm (14") length
- Cuff protects wrists
- Reversible
- One size fits all
- Made in the USA
Common Applications: Foundries and casting operations, welding and hot works operations, glass and ceramic plants production, power generation, petrochemical and refining, laboratory and testing facilities.
Woven from 100% premium Zetex texturized fiberglass.
Certifications: EN 388, EN 407.
Customers Who Bought This Also Bought