Cryogenic Vials, Internal or External Threaded, Simport Scientific
Catalog #: CA11008-450
Supplier: Simport Scientific
Specifications
- Cap included:Yes
- Capacity:2.00 ml
- Sterility:Sterile
- Description:With silicone o-ring seal cap
- Cat. no.:CA11008-450
- Diameter ×H:12.5×49 mm
- Bottom Style:Round bottom, self-standing
- Supplier No.:T301-2
Specifications
About this item
Cryogenic Vials are designed for storing biological material, human or animal cells at temperatures as low as −196 °C.
Round bottom vials may be centrifuge up to 17,000 g. Sterilized by gamma radiation and autoclavable.
- Large white marking area and printed graduations
- Model T310-10A has a polyethylene screw cap
Cryogenic Vials are designed for storing biological material, human or animal cells at temperatures as low as −196 °C.
Closures and tubes are both made of polypropylene having the same coefficient of expansion which further enhances the leakproof qualities of these vials at various temperatures.
Certifications: Certified Rnase-, DNase-, Pyrogen- and DNA-free. CE marked.
Ordering information: Tubes can be color coded by the use of CAPINSERT Accessory.
Packaging: Packaged in tamperproof, resealable, safety-lock bags of 100.
Caution: These vials should be used only in the gas phase of liquid nitrogen.
Customers Who Bought This Also Bought