VWR® Visitor Specs
Catalog #: 89187-988
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Lens Coating:Scratch-resistant/hardcoat
- Lens Tint:Clear
- Frame Color:Clear
Specifications
About this item
VWR® visitor specs offer stylish and secure protection with an array of comfort features to enable extended use.
- Designed to fit comfortably over most prescription glasses
- Wraparound styling offers unobstructed peripheral vision
- Contoured protective brow guard and molded-in comfort nose bridge
- Impact-resistant, scratch-resistant polycarbonate lenses
- Provides 99.9% UV protection
Molded from 100% polycarbonate material, this impact-resistant eyewear features wide vision wrap-around styling for unobstructed peripheral vision, a contoured protective brow-guard which helps prevent particles from entering the brow area, and a molded-in comfort nose bridge that provides a comfortable fit on the nose. Specs have a scratch-resistant coating on the lens, and fit over most prescription glasses.
Certifications: ANSI Z87.1 certification.
Customers Who Bought This Also Bought