Cryogenic Storage Labels, Argos Technologies
Catalog #: 89207-102
Supplier: Argos Technologies
Small Business Enterprise
Specifications
- For Use With:1.5 - 2 ml tubes
- Color:Assorted
- Description:Cryo labels
- Cat. no.:89207-102
- Dimensions:13×33 mm (0.51×1.3")
- Supplier No.:L1280
Specifications
About this item
Argos PolarSafe™ dots and labels are made from chemically inert polyester with a unique adhesive formulated to adhere to laboratory glass and plastic ware.
- Label holder temperature range: –60 to 70 °C
Argos PolarSafe™ dots and labels are made from chemically inert polyester with a unique adhesive formulated to adhere to laboratory glass and plastic ware.
These unique labels will not only withstand conventional freezing (–80 °C) but can also be used for most cryogenic storage applications (vapor phase nitrogen storage at –196 °C). No need for separate labeling solutions for your cryo-preservation units and your ultra low freezers. The labels can even be used in incubators.
Customers Who Bought This Also Bought