Q500 Sonicator, Qsonica
Catalog #: 89207-036
Supplier: QSonica, LLC.
Specifications
- Description:Sonicator Q500 with 13mm (1/2") Dia. Probe
- Cat. no.:89207-036
- W×L×H:8 x 15.25 x 8.5"
- Electrical:110 V, 500 W
- Frequency:20 kHz
- Supplier No.:Q500-110
Specifications
About this item
The Q500 is a powerful ultrasonic processor featuring programmable operation and a digital display of operating parameters
Adjustable pulse On and Off times can be programmed from 1 second to 1 minute. Total programming has a maximum setting of 10 hours. A wide variety of probes and accessories are available to handle virtually any application. Lead free components.
Popular applications include nanoparticle dispersion, creating emulsions, cell lysis and homogenization.
BodyTextAccessories: Horn extenders, also available in solid or tapped varieties, can reach into long neck vessels. Half-wave extenders add 12.7 cm (5") to the horn’s length; full-wave extenders add 25.4 cm (10") to the horn’s length.
Customers Who Bought This Also Bought