Specifications
- Description:Mediumweight
- Cat. no.:89205-920
- Packaging:100 Pads
- Dimensions:38.1 x 50.8 cm (15 x 20")
- Supplier No.:MAT455
Specifications
About this item
Eight layers of 100% polypropylene are thermally bonded to give PIG Mat excellent strength; won't rip, tear or fray even when saturated.
- Can be wrung out and incinerated after use to reduce waste or for fuels blending
- Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
- Pads are ideal for catching drips and soaking up spills
- Easy-tear perforations let you take only what you need, so you use less mat and save money
Heavyweight construction is highly durable and absorbent for demanding tasks and large-volume cleanups. Mediumweight construction is versatile for general, everyday tasks and cleanups. Light-weight construction is economical for small tasks and cleanups.
Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup. Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue. Absorbs and retains oils and oil-based liquids - including lubricants and fuels - without taking in a drop of water. Bright white color makes absorbed oil easier to see; draws attention to machine leaks and clearly shows saturation level during spill response. Floats to clean up spills on water.