Falcon® Multi-Flask Cell Culture Flasks, Corning
Catalog #: CA89204-478
Supplier: Corning
Specifications
- Graduation Interval:0 to 50 mL per layer in 10 mL increments
- Description:Falcon™ Cell Culture Multi-Flask, 5-layer, 875 cm2
- Working Volume:≥5 ml per layer for dissociating to ≤50 ml per layer for cell expansion
- Supplier No.:353144
Specifications
About this item
PS, tissue culture-treated, with membrane filter cap, non-pyrogenic
- Even distribution of the media across all layers, proven vacuum-gas tissue culture surface treatment and effective gas exchange all combine to provide an optimal cell culture environment
- Cells can be easily accessed by pipette
- Batch number printed on each individual flask for improved traceability
- Manufactured in compliance with cGMP standards
Cell culture treated Falcon® Multi-Flasks are available with 3 or 5 layers and cell growth surfaces 525 or 875 cm². They provide greater surface area and cell yield than single layer T-flasks but with the same footprint and seeding densities, making it easy to scale-up existing protocols.
Graduation accuracy: 10%
Caution: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
Customers Who Bought This Also Bought