Pt 100 Precision Digital Thermometers, Thermco
Catalog #: 89137-110
Supplier: Thermco
Specifications
- Description:Single Pt100 Platinum Thermometer, certified at –20, 0, 4, 25, 37, 56, 95, and 121°C
- Temperature accuracy:±0.4°C (instrument only), ±1 digit
- Temperature resolution:0.1°C / °F
- W×D×H:125×64×32 mm (6 × 2½ × 1¼”)
- Range:–100...300 °C (–140...570 °F)
- Supplier No.:ACCD370PFC
Specifications
About this item
Precision RTD digital thermometers can be used as a temperature standard for the verification and calibration of laboratory equipment, as well as liquid-in-glass, digital, and dial bi-metal thermometers
Records minimum, maximum, and average temperatures. Devices feature a 7-segement LCD display and backlight. Waterproof
Certifications: Certified and traceable to NIST standards. Pt100 Platinum according to EN 60751.
Ordering information: Includes insertion probe and three AAA batteries. Other certified temperatures can be requested; please contact your Avantor representative for more information.
Customers Who Bought This Also Bought