Accu-Safe Enclosed Chamber Bottle Thermometers, Thermco
Catalog #: 89137-084
Supplier: Thermco
Specifications
- Length:135 mm (5⁵/₁₆")
- Cat. no.:89137-084
- Divisions:0.5 °C
- Application:Incubators
- Range:18...50 °C
- Supplier No.:ACCI0301S
Specifications
About this item
These spirit filled, non-mercury thermometers are housed in unbreakable plastic bottles filled with a non-toxic insulating liquid, used to ensure accurate temperature readings without being affected by the opening and closing of a chamber door.
Thermometers are fluoropolymer coated for additional protection. All thermometers have thoroughly annealed glass and engraved stems for lasting accuracy in 0.1, 0.5 and 1 °C divisions. Magnets are included to attach thermometers to a steel door or wall.
Ordering information: All thermometers have their own unique serial number and are supplied with a NIST traceable statement.
Customers Who Bought This Also Bought