Axygen® Robotic Pipette Tips for AP96, AP384 and FX/NX Series Platforms, Corning
Catalog #: 89204-798
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:50 µl
- Tip Color:Transparent
- Packed:10 Racks, 96 each
- Sterile:+
- Tip Style:Standard
- For Use With:AP-96 / SPAN-8 / MP200
- Supplier No.:FX-50-R-S
Specifications
About this item
Free of RNase, DNase, DNA and pyrogens.
- Transparent PP
- Sterile tips: Sterilised by gamma radiation
- Filter tips: PE filter prevents any contamination of the pipette
- Maxymum Recovery™ tips: Ultra-smooth surface prevents retention, loss of components, and denaturation of the sample
Caution: Transparent PP
Sterile tips: Sterilised by gamma radiation
Filter tips: PE filter prevents any contamination of the pipette
Maxymum Recovery™ tips: Ultra-smooth surface prevents retention, loss of components, and denaturation of the sample
Sterile tips: Sterilised by gamma radiation
Filter tips: PE filter prevents any contamination of the pipette
Maxymum Recovery™ tips: Ultra-smooth surface prevents retention, loss of components, and denaturation of the sample
Customers Who Bought This Also Bought