Corning® Octagonal PET Bottles, Corning
Catalog #: 89204-716
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:250 ml (8.5 oz.)
- Cat. no.:89204-716
- Neck Diameter:31.7 mm
- Supplier No.:431732
Specifications
About this item
PET, clear, with natural HDPE screw cap.
- Packaged in convenient, shrinkwrapped trays within an outer bag to assure cleanliness
- Bottles are sterilized to 10⁻⁶ SAL and certified nonpyrogenic
- USP class VI compliant bottles are validated noncytotoxic and nonhemolytic
ideal for storage and sampling of media, biologicals, and other aqueous solutions. The PET resin makes the bottle lightweight, break resistant and as transparent as glass. Leakproof, tamper-evident HDPE screw cap. Molded graduations for accurate measurements.
Customers Who Bought This Also Bought