Oblong Wide Mouth Bottles, Pre-Cleaned, HDPE, Environmental Express®
Catalog #: 89202-828
Supplier: Daniels Scientific
Small Business Enterprise
Specifications
- Cap Size:53 mm
- Cap Type:LDPE-lined Polypropylene
- Capacity:1000 ml
- Color:Natural
- Description:Level I Quality Assured Bottles
- Cat. no.:89202-828
- Cap Color:White
- Supplier No.:BPC1501
Specifications
About this item
Store and retrieve samples with ease.
- Oblong shape minimizes dead space between bottles when stored
- Keep samples safe with leakproof cap
Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory.
Level 3 containers meet EPA guidelines as well, but do not ship with a certificate.
Customers Who Bought This Also Bought