Nalgene® Bottles, Pre-Cleaned, Wide-Mouth, HDPE, Environmental Express®, Thermo Scientific
Catalog #: 89202-812
Supplier: Daniels Scientific
Small Business Enterprise
Specifications
- Cap Size:53/415
- Capacity:500 ml (16 oz.)
- Color:Amber
- Description:For Light-Sensitive Samples
- Cat. no.:89202-812
- Neck I.D.:53 mm
- Supplier No.:BPC1520
- Height with Cap:168 mm
Specifications
About this item
Pre-cleaned Nalgene® wide-mouth bottles are constructed of natural high-density polyethylene (HDPE).
- Leakproof
- Nalgene® bottles pre-cleaned to EPA guidelines
Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory.
Customers Who Bought This Also Bought