Nalgene® Bottles, Pre-Cleaned, Wide-Mouth, HDPE, Environmental Express®, Thermo Scientific
Catalog #: 89202-800
Supplier: Environmental Express
Small Business Enterprise
Specifications
- Cap Size:45/400
- Capacity:250 ml (8 oz.)
- Color:Natural
- Description:Preserved with 1 ml Sulfuric Acid
- Cat. no.:89202-800
- Neck I.D.:45 mm
- Supplier No.:BPC1194
- Height with Cap:131 mm
Specifications
About this item
Pre-cleaned Nalgene® wide-mouth bottles are constructed of natural high-density polyethylene (HDPE).
- Leakproof
- Nalgene® bottles pre-cleaned to EPA guidelines
Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory.
Customers Who Bought This Also Bought