Sample Vials, Screw Thread, Borosilicate Glass, Kimble Chase, DWK Life Sciences
Catalog #: 89201-864
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:No
- Cap Size:24-400
- Capacity:36.97 ml
- Color:Amber
- Description:Vials, 10 dram
- Material:Borosilicate glass
- Cat. no.:89201-864
- Diameter ×H:28×95 mm
- Supplier No.:60912-2895
Specifications
About this item
General-purpose, clear and amber borosilicate glass vials.
Volumes range from 0.5 to 11 drams.
Certifications: Meets USP Type I and ASTM E438, Type I, Class A and B requirements.
Ordering information: Available with or without screw caps. Caps are packed separately.
Customers Who Bought This Also Bought