KIMAX® Sample Vials, Borosilicate Glass, with Black Phenolic Caps and White Rubber Liners, DWK Lifesciences
Catalog #: 89201-838
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Size:8-425
- Capacity:1.80 ml
- Cat. no.:89201-838
- Packaging:288 per case
- Diameter ×H:12×35 mm
- Supplier No.:60911D-12
Specifications
About this item
These sample vials have closed top black phenolic closure with white rubber liners, attached.
- Amber glass vials
Manufactured from 51 expansion borosilicate amber glass conforming to UPS Type I requirements.
Packaging: Packaged in corrugated trays with partitions.
Customers Who Bought This Also Bought