Sample Vials, Clear, Without Caps, Kimble Chase, DWK Life Sciences
Catalog #: 89201-790
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:No
- Cap Size:8-425
- Capacity:1.80 ml
- Material:Borosilicate Glass
- Cat. no.:89201-790
- Diameter ×H:12×32 mm
- Supplier No.:60812-1232
Specifications
About this item
Screw thread sample vials are manufactured from 33 expansion, low extractable borosilicate glass.
Certifications: Confirms to USP Type I and ASTM E438, Class A requirements.
Ordering information: Closures are not included.
Packaging: Vials are packaged in corrugated trays with partitions.
Customers Who Bought This Also Bought