Sample Vials, Clear, Without Caps, Kimble Chase, DWK Life Sciences
Catalog #: 89201-788
Supplier: VWR
Specifications
- Cap included:No
- Cap Size:24-400
- Capacity:40.00 ml
- Material:Borosilicate Glass
- Cat. no.:89201-788
- Diameter ×H:28×95 mm
- Supplier No.:60812-2895
Specifications
About this item
Screw thread sample vials are manufactured from 33 expansion, low extractable borosilicate glass.
Certifications: Confirms to USP Type I and ASTM E438, Class A requirements.
Ordering information: Closures are not included.
Packaging: Vials are packaged in corrugated trays with partitions.
Customers Who Bought This Also Bought