Sample Vials with Attached Closures, DWK Life Sciences
Catalog #: 89201-770
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Size:24-400
- Capacity:40.00 ml
- Color:Clear
- Cat. no.:89201-770
- Packaging:72/case
- Diameter ×H:28×95 mm
- Cap Color:Black
- Supplier No.:60811D-10
Specifications
About this item
Screw thread sample vials with attached closures manufactured from clear 33 expansion borosilicate glass.
- Closed top black phenolic closures attached
- PTFE-faced white rubber liner or white rubber liner
Packaging: Vials are packaged in corrugated trays with partitions and small case quantities.
Customers Who Bought This Also Bought