Sample Vials with Attached Closures, DWK Life Sciences
Catalog #: 89201-754
Supplier: VWR
Specifications
- Cap included:Yes
- Cap Size:15-425
- Capacity:4.00 ml
- Color:Clear
- Cat. no.:89201-754
- Packaging:200/case
- Diameter ×H:17×38 mm
- Cap Color:Black
- Supplier No.:60811D-1738
Specifications
About this item
Screw thread sample vials with attached closures manufactured from clear 33 expansion borosilicate glass.
- Closed top black phenolic closures attached
- PTFE-faced white rubber liner or white rubber liner
Packaging: Vials are packaged in corrugated trays with partitions and small case quantities.
Customers Who Bought This Also Bought