Order Entry
ContactUsLinkComponent
TUBE CLT SLNZD 16X125MM CS1000
EP Scientific Silanized Culture Tubes and Vials, Thermo Scientific
Catalog #: EPSTT-16125-S
Supplier:  Thermo Scientific
TUBE CLT SLNZD 16X125MM CS1000
EP Scientific Silanized Culture Tubes and Vials, Thermo Scientific
Catalog #: EPSTT-16125-S
Supplier:  Thermo Scientific

Specifications

  • Capacity:
    20 ml
  • Ø:
    16 mm
  • Description:
    Culture tube, threaded
  • Height:
    125 mm
  • Supplier No.:
    STT-16125-S

Specifications

About this item

Ready-to-use, disposable glassware is ideal for trace organic analysis and storage of materials prone to adhering to glass.

Tubes EPSTT-13100-S and EPSTT-16100-S have threads for caps (not supplied).

Tubes EPSTT-13100-S and EPSTT-16100-S have threads for caps (not supplied).

Choose from Type 1 borosilicate glass culture tubes or autosampler vials with open-top caps and septa. Certificate of Conformance included.

All tubes and vials, except EPCTS-13100-D, feature a methylsilylating agent introduced by vapor phase deposition onto the surface of the glassware. This treatment inhibits materials from adhering to the surface of the container, allowing for maximum recovery of trace analyte. Tubes EPCTS-13100-D exclude the vapor phase deposition process and use instead a dip process.

Ordering information: All tubes and vials are clear glass. For amber glass, contact your Avantor sales representative.
Customers Who Bought This Also Bought