Order Entry
ContactUsLinkComponent
DSP BPSY PNCH/PLNGR 4MM
Disposable Biopsy Punches, Integra™ Miltex®
Catalog #: CA-95039-102
Supplier:  Miltex
Disposable Biopsy Punches, Integra™ Miltex®
Catalog #: CA-95039-102
Supplier:  Miltex
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Ø:
    4.0 mm
  • Cat. no.:
    CA-95039-102
  • Shape:
    Straight
  • Supplier No.:
    33-34-P/25

Specifications

About this item

These biopsy punches offer the convenience of single-use disposability without sacrificing quality, feel, or performance

All punches feature seamless, stainless-steel, razor-sharp edges to eliminate torn or pulled biopsies. Ribbed handles provide comfort and control. Punches are color-coded with sizes clearly marked. Sterile, five-year shelf life.

Plunger-system models are available in five sizes and offer the added benefit of effortless ejection of lodged speciments. Non-plunger-system models are available in ten sizes for a wide range of procedures.

Ordering information: Assorted sizes include 10 each of the following diameters: 2 mm, 3 mm, 4 mm, 5 mm, and 6 mm.
Customers Who Bought This Also Bought