VWR® Critical Swab® Swab, Large Rectangular Foam Head
Catalog #: 89031-286
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Cat. no.:89031-286
- Handle Length:130.0 mm (5.100")
- Head Width:13.5 mm (0.531")
- Head Length:25.4 mm (1.000")
- Handle Width:5 mm (0.195")
Specifications
About this item
Disposable rectangular swab features 100% polyurethane foam with 100ppi and a sturdy polypropylene handle.
- Polyurethane foam head
- Sturdy polypropylene handle
- Disposable
Thermally bonded foam head reduces contamination.
Customers Who Bought This Also Bought