VWR® Critical Swab® Extra Large Cotton Tipped Swab, Wooden Handle
Catalog #: 89031-272
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Cat. no.:89031-272
- Handle Length:152.0 mm (6")
- Head Width:5.9 mm (0.234")
- Head Length:17.4 mm (0.687")
- Handle Width:2.5 mm (0.1")
Specifications
About this item
Disposable swab with large absorbent cotton tip and wood shaft.
- Autoclavable
- Disposable
- Wood shaft
Certifications: CE marked.
Ordering information: Packaged 100 swabs per bag, 5 bags per box, 10 boxes per case.
Customers Who Bought This Also Bought