Stir Bar, Octagonal, PTFE, Dynalon
Catalog #: 58949-127
Supplier: Dynalon
Specifications
- Coating:PTFE
- Ø:8 mm (5/16")
- Length:25 mm (1")
- Cat. no.:58949-127
- Shape:Octagon
- Weight:0.00812 lbs.
- Supplier No.:303275-0005
Specifications
About this item
Octagonal stirring bars feature powerful permanent Alnico V magnetic cores
PTFE offers excellent chemical resistance. Always store in pairs to maintain magnetic strength.
Customers Who Bought This Also Bought