Corning® Gosselin™ Straight Containers, Corning
Catalog #: 89200-908
Supplier: Corning
Specifications
- Cap Type:Hinged cap
- Capacity:300 ml (10.1 oz.)
- Sterility:Sterile
- Packaging:Bulk
- Diameter ×H:75 x 88 mm (3 x 31/2")
- Supplier No.:FL300-04
Specifications
About this item
Made of PP, natural or colored.
- Available in sterile or under aseptic conditions packed versions
- Very good chemical and temperature resistance
- Graduated
- Without cap
Ideal for sampling, storage and transport of liquid and solid samples.
Sized to provide adequate volume for milk sampling. It is shock resistant and is assured sterile 10-3.
Corning® Gosselin™ is a Corning brand of laboratory plasticware designed for use in industrial microbiology labs such as Food and Beverage, Environmental/Water Testing, etc.
Customers Who Bought This Also Bought