Corning® Gosselin™ Containers with Snap Caps, Corning
Catalog #: 89200-900
Supplier: Corning
Specifications
- Cap Type:Snap cap
- Capacity:400 ml (13¹/₂ oz.)
- Sterility:Sterile
- Description:With assembled cap, sterile, graduated
- Cat. no.:89200-900
- Packaging:Bulk
- Diameter ×H:85×100 mm (3¹/₃×4")
- Supplier No.:PC400-03
Specifications
About this item
These containers are made of transparent or white PP.
- Lightweight and break-resistant
- Assembled or non-assembled
- Molded graduations
Ideal for sampling, storage and transport of liquid and solid samples.
Customers Who Bought This Also Bought