Corning® Gosselin™ Blender Bags, Corning
Catalog #: 89200-870
Supplier: Corning
Specifications
- Capacity:3.5 L (118¹/₃ oz.)
- W×L:380×510 mm (15×20")
- Description:Sterile blender bag
- Packaging:25/bag, 4 bags/box
- Supplier No.:SM3-01
Specifications
About this item
These polyethylene sterile blender bags have a lateral or full filter and are commonly used for dairy industry products.
- Assured sterility 10⁻³
- Lot number provided on each filter bag
- Non-woven filter provides for stronger filtration power
Corning® Gosselin™ is a Corning brand of laboratory plasticware designed for use in industrial microbiology labs such as Food and Beverage, Environmental/Water Testing and more.
See also Corning® Gosselin™ dippers with removable handles, cutlery, pipets, and inoculating loops and spreaders.
Certifications: Food contact : Raw material is compliant with regulation EC N°1935/2004
Sterility Assurance Level based on ISO 11137 : STERILE SAL 10⁻³
Sterility Assurance Level based on ISO 11137 : STERILE SAL 10⁻³
Ordering information: The blue and white clips for the blender bags are sold separately.
Customers Who Bought This Also Bought