Hydrion™ pH Test Paper Refills for Dispensers, Micro Essential Laboratory
Catalog #: 60781-025
Supplier: Micro Essential
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:pH Test Paper, For Standard Single and Double Roll Dispensers, Sharp Color Change for Each Half pH Unit
- Cat. no.:60781-025
- Packaging:Packed in Heat Sealed Aluminum Foil and Tightly Secured in a Plastic Case
- pH Range:0 - 3.0
- Supplier No.:405
Specifications
About this item
Hydrion™ pH test paper refills are used for Hydrion™ dispensers.
- Ideal for double-roll and single-roll dispensers
- Standard-size rolls: 4.6 m x 0.53 cm
Come in pack of five rolls; each pack is a tightly sealed plastic container, complete with two color charts.
Delivery: Includes colorimetric chart.
Customers Who Bought This Also Bought