Falcon® Disposable Serological Pipettes, Polystyrene, Sterile, Plugged, Corning
Catalog #: CA53300-400
Supplier: Corning
Specifications
- Capacity:5 ml
- Cat. no.:CA53300-400
- Packaging:Bulk packaged (25/bag)
- Color Code:Blue
- Subdivisions:0.1 ml
- Overfill Capacity:2.5 ml
- Supplier No.:357529
Specifications
About this item
Color-coded pipettes feature both negative and reverse graduations (except on 1 ml pipet).
Select pipettes are available with an extended capacity of 36 ml.
Printing is crisp, dark, and easy-to-read. Exclusive graduation alignment mark allows graduations to be brought into the line of sight quickly. Pipettes are sterile and certified nonpyrogenic.
Ordering information: Available individually wrapped in paper/plastic, individually wrapped in Advantage™ all-plastic thermoformed wrap for lower particulates, or bulk packaged.
Customers Who Bought This Also Bought