Order Entry
ContactUsLinkComponent
CleanTips* Swab, Medium CleanFoam* Head
CleanTips® CleanFoam® Medium Head/Long Handle Swab, Texwipe®
Catalog #: TWTX740B
Supplier:  Texwipe
CleanTips* Swab, Medium CleanFoam* Head
CleanTips® CleanFoam® Medium Head/Long Handle Swab, Texwipe®
Catalog #: TWTX740B
Supplier:  Texwipe

Specifications

  • Cat. no.:
    TWTX740B
  • Handle Length:
    146.0 mm (5.750")
  • Overall Length:
    163.0 mm (6.417")
  • Head Width:
    6.2 mm (0.240")
  • Head Length:
    17.0 mm (0.670")
  • Handle Width:
    3.2 mm (0.130")
  • Supplier No.:
    TX740B

Specifications

About this item

An excellent general-purpose swab for cleaning surfaces and hard-to-reach areas

Its cleanroom laundered CleanFoam® head possesses excellent capacity and cushioning. Made from polyurethane foam with 100ppi open-cell structure. Thermally sealed; eliminating the need for adhesives.

A long, light green polypropylene handle and flexible internal head paddle provide good support. Very low in both nonvolatile residue and particle generation. Good chemical resistance. Excellent sorbency.

Use for a wide variety of industrial applications, from general assembly to cleanrooms. Ideal for use with solvents such as isopropyl alcohol. This swab can replace typical long-handled cotton swabs in applications requiring superior cleanliness.

Ordering information: Packaged in bag or case quantities.
Customers Who Bought This Also Bought