TechniCloth® Cleanroom Wipers
Catalog #: TWTX612
Supplier: Texwipe
Specifications
- W×L:30.5 x 30.5 cm (12 x 12")
- Fibres (>100 µm):3.4×105/m²
- Extractables:0.06 g/m² using deionized water, 0.02 g/m² using isopropyl alcohol
- Basis weight:67 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:700 x 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:2.1 x 10⁶/m²
- Absorbency - extrinsic:280 ml/m²
- Absorbency rate:4 sec.
- Absorbency - intrinsic:4.2 ml/g
- Ions - potassium:5 ppm
- Ions - sodium:55 ppm
- Ions - chloride:16 ppm
- Cat. no.:TWTX612
- Supplier No.:TX612
Specifications
About this item
Ideal for cleaning computer and electronic equipment.
- Will not scratch or abrade delicate precision components
- Non-woven cleanroom wipers
- Combine the soft strength of polyester with the high absorbency of cellulose
Excellent bidirectional strength and extremely low levels of solvent extractables. Suitable for use in ISO Class 6 (FED-STD-209E Class 1000/M4.5) environments.
Ordering information: Cut and packed in an ISO Class 5 (FED-STD-209E Class 100/M3.5) cleanroom and packaged in SolventSafe Bag-Within-A-Bag® packaging.
Customers Who Bought This Also Bought